Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 6 AWG, PK200
Mfr # 701-068
Zoro # G805128227
product price: $29.29
/pk 200, $0.15/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 0.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-068
- Zoro # G805128227
- UPC # 617293002538
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Height (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,6 AWG,PK200 |
Description
Wire Ferrule,Uninsulated,6 AWG,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation (411040501)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 32A Iec (LR2D3553)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- Eclipse Tools Wire Connectors & Disconnects