Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 4/0, 30mm, PK100
Mfr # 701-127
Zoro # G105128316
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 6
- Height (In.) 2
- Length (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-127
- Zoro # G105128316
- UPC # 617293015460
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 6 |
Height (In.) | 2 |
Length (In.) | 8 |
Details
Item | Wire Ferrule,Uninsulated,4/0,30mm,PK100 |
Description
Wire Ferrule,Uninsulated,4/0,30mm,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- TRIPP LITE UPS System, 2.2 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, BR (PJ826)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 8mm, PK500 (701-097)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-034-100)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- ECLIPSE TOOLS Wire Ferrule, Olive, 1/0 AWG, 20mm, PK25 (701-046)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- SCHNEIDER ELECTRIC Cable ends, Linergy TR cable ends, single conductor, white, 0.5mm², medium size, 10 sets of 100 (DZ5CE005)
- Eclipse Tools Ferrules