Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 4 AWG, PK200
Mfr # 701-072
Zoro # G405128245
product price: $32.99
/pk 200, $0.16/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-072
- Zoro # G405128245
- UPC # 617293002576
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Uninsulated,4 AWG,PK200 |
Description
Wire Ferrule,Uninsulated,4 AWG,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M1)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- ECLIPSE TOOLS Wire Ferrule, Gray, 28-26 AWG, 6, PK500 (701-088)
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 18X2 AWG, PK500 (701-090)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin A, PK100 (701-090-100)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- Eclipse Tools Ferrules