Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 2 AWG, PK1000
Mfr # 701-129
Zoro # G105128255
product price: $25.99
/pk 1000, $0.03/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Width (In.) 5
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-129
- Zoro # G105128255
- UPC # 617293015484
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Width (In.) | 5 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Uninsulated,2 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,2 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 10, PK200 (701-103)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-057)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-063)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- Eclipse Tools Ferrules