Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 2 AWG, PK100
Mfr # 701-079
Zoro # G105128194
product price: $24.99
/pk 100, $0.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length (In.) 7
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-079
- Zoro # G105128194
- UPC # 617293002644
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 1 |
Length (In.) | 7 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,2 AWG,PK100 |
Description
Wire Ferrule,Uninsulated,2 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLM-6)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 14 AWG, PK1000 (701-054)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 10mm, PK500 (701-130)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 10mm.PK500 (701-013)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- Eclipse Tools Ferrules