Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 18 AWG, PK1000
Mfr # 701-049
Zoro # G605128267
product price: $28.99
/pk 1000, $0.03/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 0.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-049
- Zoro # G605128267
- UPC # 617293002347
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Height (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,18 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,18 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GD-B7-K)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- ZORO SELECT Protrude Indicator Light, Yellow, 12VDC (24M027)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWG, PK500 (701-007)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Black, Dual, PK100 (701-120-100)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 12mm, PK500 (701-138)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Warm Bronze (01FRS1254WB1)
- Eclipse Tools Wire Connectors & Disconnects