Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 18 AWG, PK1000
Mfr # 701-003
Zoro # G805128333
product price: $26.15
/pk 1000, $0.03/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7.5
- Height (In.) 0.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-003
- Zoro # G805128333
- UPC # 617293000916
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7.5 |
Height (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,18 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,18 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 8mm, PK500 (701-022)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 8X2 AWG, PK100 (701-135)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 2, PK100 (701-142)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- Eclipse Tools Wire Connectors & Disconnects