Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 16 AWG, PK1000
Mfr # 701-053
Zoro # G605128335
product price: $34.99
/pk 1000, $0.03/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-053
- Zoro # G605128335
- UPC # 617293002385
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Uninsulated,16 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,16 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- GAMPAK Sigma Engineered Solutions ProConnex 1-1/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Ri (49104)
- ELECTRIDUCT Furniture Anti-Tip Kit- Hangman Products (TK400L)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- Eclipse Tools Wire Connectors & Disconnects