Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 16 AWG, PK1000
Mfr # 701-051
Zoro # G805128234
product price: $31.99
/pk 1000, $0.03/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Length (In.) 7
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-051
- Zoro # G805128234
- UPC # 617293002361
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Length (In.) | 7 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Uninsulated,16 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,16 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- GENIE Air Cleaner Element, Kubota (866127GT)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ004)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 16mm, PK50 (701-042)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 8mm, PK500 (701-097)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- Eclipse Tools Wire Connectors & Disconnects