Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 16 AWG, PK1000
Mfr # 701-004
Zoro # G405128344
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-004
- Zoro # G405128344
- UPC # 617293000879
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7.5 |
Details
Item | Wire Ferrule,Uninsulated,16 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,16 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- SICK Optex Photoelectric Sensor (WL170-P122)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 18mm, PK500 (701-101)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- Eclipse Tools Ferrules