Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 14 AWG, PK1000
Mfr # 701-123
Zoro # G205128292
product price: $31.99
/pk 1000, $0.03/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 0.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-123
- Zoro # G205128292
- UPC # 617293015422
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Height (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,14 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,14 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Prox Sensor (CSM 2432-0)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 4 AWG, 16mm, PK50 (701-140)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- Eclipse Tools Ferrules