Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 14 AWG, PK1000
Mfr # 701-055
Zoro # G405128269
product price: $32.99
/pk 1000, $0.03/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-055
- Zoro # G405128269
- UPC # 617293002408
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Uninsulated,14 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,14 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Silver, Bus Bar Wire (24TCW)
- ANSELL Ansell TNT Blue Powder-Free Nitrile Gloves, M (92-675-M)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 12mm, PK500 (701-138)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 8X2 AWG, PK100 (701-135)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, SS, PK25 (SS-564-L)
- Eclipse Tools Ferrules