Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 14 AWG, PK1000
Mfr # 701-005
Zoro # G105128293
product price: $36.99
/pk 1000, $0.04/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Length (In.) 7.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-005
- Zoro # G105128293
- UPC # 617293000923
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Length (In.) | 7.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,14 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,14 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT7-50-Black)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (31NT91-2)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, Twin, PK100 (701-089-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 18X2 AWG, PK500 (701-090)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- HONEYWELL 386449-1 Cc Nut & Ferrule 1/4" (386449-1)
- Eclipse Tools Ferrules