Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 12 AWG, PK500
Mfr # 701-059
Zoro # G405128221
product price: $29.95
/pk 500, $0.06/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Length (In.) 7
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-059
- Zoro # G405128221
- UPC # 617293002446
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Length (In.) | 7 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,12 AWG,PK500 |
Description
Wire Ferrule,Uninsulated,12 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- ECLIPSE TOOLS Wire Ferrule, Green, 6 AWG, 18mm, PK100 (701-021)
- KLEIN TOOLS UR IDC Connector UR 19-26 AWG (VDV826-605)
- Eclipse Tools Ferrules