Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 12 AWG, PK500
Mfr # 701-058
Zoro # G605128250
product price: $28.25
/pk 500, $0.06/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7
- Width (In.) 5
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-058
- Zoro # G605128250
- UPC # 617293002439
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Width (In.) | 5 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Uninsulated,12 AWG,PK500 |
Description
Wire Ferrule,Uninsulated,12 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 90° SHIELDED, PUR 4X0.34 shielded black UL/CSA, drag ch 10m (7000-13261-6411000)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB5AA9)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-077)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Black, Dual, PK100 (701-120-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 8mm, PK500 (701-100)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 24 AWG6mm.PK500 (701-104)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 16mm, PK50 (701-042)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- Eclipse Tools Wire Connectors & Disconnects