Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 10 AWG, PK500
Mfr # 701-061
Zoro # G105128163
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-061
- Zoro # G105128163
- UPC # 617293002460
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Uninsulated,10 AWG,PK500 |
Description
Wire Ferrule,Uninsulated,10 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH400B)
- DAYTON Counter, Hand Activated (6X164)
- MERSEN UL Class Fuse, A70QS-22F Series, Fast-Acting, 63A, 700V AC, Indicating (A70QS63-22F)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- ECLIPSE TOOLS Wire Ferrule, Olive, 1/0 AWG, 20mm, PK25 (701-046)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 6mm, PK500 (701-029)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- Eclipse Tools Wire Connectors & Disconnects