Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 1 AWG, PK1000
Mfr # 701-136
Zoro # G405128214
product price: $28.99
/pk 1000, $0.03/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 0.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-136
- Zoro # G405128214
- UPC # 617293015552
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Height (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Uninsulated,1 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,1 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 4 AWG, 16mm, PK50 (701-140)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- Eclipse Tools Ferrules