Shop All Ferrules
Eclipse Tools
Wire Ferrule, Uninsulated, 1 AWG, PK1000
Mfr # 701-002
Zoro # G605128236
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- Width (In.) 3
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-002
- Zoro # G605128236
- UPC # 617293000909
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 6 |
Width (In.) | 3 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Uninsulated,1 AWG,PK1000 |
Description
Wire Ferrule,Uninsulated,1 AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- GREENGATE Decorator Dimmer, All-Load-Bk, Gy, W (WBSD-DEC-C5)
- GOGREEN GoGreen Power, , 25 Ft. 16/3 Heavy Duty Extension Cord - Black (GG-13725BK)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 8mm, PK500 (701-111)
- ECLIPSE TOOLS Wire Ferrule White, 1 AWG, PK100 (701-011-100)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 6mm, PK500 (701-029)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- Eclipse Tools Ferrules