Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red, Twin, 8X2 AWG, PK100
Mfr # 701-135
Zoro # G605128243
product price: $23.55
/pk 100, $0.24/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-135
- Zoro # G605128243
- UPC # 617293015545
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Red,Twin,8X2 AWG,PK100 |
Description
Wire Ferrule,Red,Twin,8X2 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 16mm, PK50 (701-042)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 6mm, PK500 (701-029)
- ECLIPSE TOOLS Wire Ferrule, Olive, 1/0 AWG, 20mm, PK25 (701-046)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, Brass, PK25 (B-478-L)
- Eclipse Tools Ferrules