Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red, Twin, 18X2 AWG, PK500
Mfr # 701-139
Zoro # G805128210
product price: $35.69
/pk 500, $0.07/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 0.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-139
- Zoro # G805128210
- UPC # 617293015583
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Height (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Red,Twin,18X2 AWG,PK500 |
Description
Wire Ferrule,Red,Twin,18X2 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.39 In (ZCE10)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 16mm, PK50 (701-042)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- Eclipse Tools Wire Connectors & Disconnects