Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red, Twin, 18X2 AWG, PK500
Mfr # 701-090
Zoro # G605128175
product price: $33.29
/pk 500, $0.07/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.05
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-090
- Zoro # G605128175
- UPC # 617293015224
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.05 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Red,Twin,18X2 AWG,PK500 |
Description
Wire Ferrule,Red,Twin,18X2 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 8mm, PK500 (701-022)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 8mm, PK500 (701-111)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 8mm, PK500 (701-097)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- Eclipse Tools Ferrules