Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500
Mfr # 701-143
Zoro # G805128258
product price: $41.59
/pk 500, $0.08/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-143
- Zoro # G805128258
- UPC # 617293015620
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Red,Twin,16 x 2 AWG,PK500 |
Description
Wire Ferrule,Red,Twin,16 x 2 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- GE Thermal Unit, 1.49A (CR123H172A)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T089)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Black, Dual, PK100 (701-120-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, 28, 26, PK100 (701-088-100)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- Eclipse Tools Wire Connectors & Disconnects