Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red, AWG 2, 16mm Bar, PK25
Mfr # 701-137
Zoro # G805128340
product price: $7.89
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Width (In.) 5
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-137
- Zoro # G805128340
- UPC # 617293015569
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Width (In.) | 5 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Red,AWG 2,16mm Bar,PK25 |
Description
Wire Ferrule,Red,AWG 2,16mm Bar,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC 2-Gang Extension Ring, Grey (AC154005)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 40A, 32V AC, 1kA at 32V AC, 5 PK (AGC-40-R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 8mm B, PK500 (701-016)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 8mm, PK500 (701-100)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- Eclipse Tools Wire Connectors & Disconnects