Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red 18 AWG, PK100
Mfr # 701-117-100
Zoro # G505128176
product price: $8.65
/pk 100, $0.09/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4
- Height (In.) 1
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-117-100
- Zoro # G505128176
- UPC # 617293019581
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Height (In.) | 1 |
Width (In.) | 2.5 |
Details
Item | Wire Ferrule,Red 18 AWG,PK100 |
Description
Wire Ferrule,Red 18 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 60A, 600V AC, Non-Indicating (LPS-RK-60SP)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, C Curve (FAZ-C63/3)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S08FO-TA)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115°C, 99/120/130V, 240/416/480/600V (9070T1000D50)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 6mm, PK500 (701-029)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-034-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 500 MCM, PK25 (701-148)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- Eclipse Tools Ferrules