Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red, 18 AWG, 6mm ba, PK500
Mfr # 701-132
Zoro # G605128199
product price: $35.19
/pk 500, $0.07/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-132
- Zoro # G605128199
- UPC # 617293015514
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Red,18 AWG,6mm ba,PK500 |
Description
Wire Ferrule,Red,18 AWG,6mm ba,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-2)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 18mm, PK500 (701-101)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin A, PK100 (701-090-100)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V13)
- Eclipse Tools Ferrules