Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red 16 AWG, PK100
Mfr # 701-033-100
Zoro # G305128178
product price: $7.75
/pk 100, $0.08/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Width (In.) 3
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-033-100
- Zoro # G305128178
- UPC # 617293019499
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Width (In.) | 3 |
Height (In.) | 1 |
Details
Item | Wire Ferrule,Red 16 AWG,PK100 |
Description
Wire Ferrule,Red 16 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Clear (HS378-CL)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 500 MCM, PK25 (701-148)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, 28-26 AWG, 6, PK500 (701-088)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4/0, 30mm, PK100 (701-127)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 18mm, PK500 (701-101)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- Eclipse Tools Wire Connectors & Disconnects