Shop All Ferrules
Eclipse Tools
Wire Ferrule, Red, 16 AWG, 10mm, PK500
Mfr # 701-024
Zoro # G805128197
product price: $42.19
/pk 500, $0.08/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6
- Height (In.) 0.5
- Length (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-024
- Zoro # G805128197
- UPC # 617293001111
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 6 |
Height (In.) | 0.5 |
Length (In.) | 6 |
Details
Item | Wire Ferrule,Red,16 AWG,10mm,PK500 |
Description
Wire Ferrule,Red,16 AWG,10mm,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 48.00)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 10mm, PK500 (701-130)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin A, PK100 (701-090-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- Eclipse Tools Wire Connectors & Disconnects