Shop All Ferrules
Eclipse Tools
Wire Ferrule, Orng, Twin, 20 x 2 AWG, PK500
Mfr # 701-009
Zoro # G405128337
product price: $30.99
/pk 500, $0.06/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Length (In.) 7.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-009
- Zoro # G405128337
- UPC # 617293000961
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Length (In.) | 7.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Orng,Twin,20 x 2 AWG,PK500 |
Description
Wire Ferrule,Orng,Twin,20 x 2 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FRS-R-8)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-027)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 2, PK100 (701-142)
- Eclipse Tools Ferrules