Shop All Ferrules
Eclipse Tools
Wire Ferrule, Orange, 20 AWG, PK100
Mfr # 701-028-100
Zoro # G905128196
product price: $6.75
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Height (In.) 0.5
- Width (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-028-100
- Zoro # G905128196
- UPC # 617293018188
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Height (In.) | 0.5 |
Width (In.) | 3 |
Details
Item | Wire Ferrule,Orange,20 AWG,PK100 |
Description
Wire Ferrule,Orange,20 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Norton NTN-31053 3 in. Rapid Blaze Disc; Box per 10 (NTN-31053)
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- EATON Circuit Breaker, FAZ Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-SP)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 16mm, PK50 (701-042)
- ECLIPSE TOOLS Wire Ferrule, Gray 14 AWG, PK100 (701-102-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4 AWG, PK200 (701-074)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 500 MCM, PK25 (701-148)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- Eclipse Tools Ferrules