Shop All Ferrules
Eclipse Tools
Wire Ferrule, Orange, 20 AWG, PK100
Mfr # 701-010-100
Zoro # G905128233
product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4
- Width (In.) 2.5
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-010-100
- Zoro # G905128233
- UPC # 617293019420
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 4 |
Width (In.) | 2.5 |
Height (In.) | 1 |
Details
Item | Wire Ferrule,Orange,20 AWG,PK100 |
Description
Wire Ferrule,Orange,20 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- SCHNEIDER ELECTRIC Suppressor, Transient (8501XS1)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 8mm, PK500 (701-100)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 10, PK500 (701-010)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 4 AWG, 16mm, PK50 (701-140)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- Eclipse Tools Ferrules