Shop All Ferrules
Eclipse Tools
Wire Ferrule, Orange, 12 AWG, 10, PK200
Mfr # 701-103
Zoro # G305128277
product price: $17.69
/pk 200, $0.09/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Length (In.) 7
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-103
- Zoro # G305128277
- UPC # 617293015309
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Length (In.) | 7 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Orange,12 AWG,10,PK200 |
Description
Wire Ferrule,Orange,12 AWG,10,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- GAMPAK SERVICE ENTRANCE HEAD 2"" (02-51256)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-077)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 12mm, PK500 (701-138)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 10mm.PK500 (701-013)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 4 AWG, PK200 (701-074)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- Eclipse Tools Wire Connectors & Disconnects