Shop All Ferrules
Eclipse Tools
Wire Ferrule, Light Blue, 24AWG, PK1000
Mfr # 701-048
Zoro # G205128315
product price: $26.99
/pk 1000, $0.03/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Length (In.) 7
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-048
- Zoro # G205128315
- UPC # 617293002330
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Length (In.) | 7 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Light Blue,24AWG,PK1000 |
Description
Wire Ferrule,Light Blue,24AWG,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- EATON BUSSMANN Midget Fuse, GDC Series, Time-Delay, 5A, 250V AC, Non-Indicating, 50A (BP/GDC-5A)
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- HONEYWELL HOME Solar Light Switch, 7 Day, Progammable (RPLS541A1001/U)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 1 AWG, PK100 (701-080)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, Twin, PK100 (701-089-100)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 10, PK500 (701-010)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 12 (F0626-12)
- Eclipse Tools Wire Connectors & Disconnects