Shop All Ferrules
Eclipse Tools
Wire Ferrule, Light Blue, 24 AWG, PK500
Mfr # 701-007
Zoro # G605128281
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3
- Height (In.) 0.5
- Length (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-007
- Zoro # G605128281
- UPC # 617293000947
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 3 |
Height (In.) | 0.5 |
Length (In.) | 6 |
Details
Item | Wire Ferrule,Light Blue,24 AWG,PK500 |
Description
Wire Ferrule,Light Blue,24 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- PARTNERS BRAND Cable Tie Gun, CTG704, Blue, 1/Each (CTG704)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, PK100 (701-085-100)
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- Eclipse Tools Wire Connectors & Disconnects