Shop All Ferrules
Eclipse Tools
Wire Ferrule, Green, 6 AWG, 12mm, PK100
Mfr # 701-041
Zoro # G105128323
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-041
- Zoro # G105128323
- UPC # 617293002262
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Green,6 AWG,12mm,PK100 |
Description
Wire Ferrule,Green,6 AWG,12mm,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: Yes (3RA23158XB301BB4)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- ECLIPSE TOOLS Wire Ferrule, Olive, 1/0 AWG, 20mm, PK25 (701-046)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 16mm, PK50 (701-042)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 8mm, PK500 (701-097)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- Eclipse Tools Wire Connectors & Disconnects