Shop All Ferrules
Eclipse Tools
Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200
Mfr # 701-084
Zoro # G805128265
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-084
- Zoro # G805128265
- UPC # 617293002699
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Gray,Twin,14 x 2 AWG,PK200 |
Description
Wire Ferrule,Gray,Twin,14 x 2 AWG,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC2450W3V)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- ECLIPSE TOOLS Wire Ferrule Black, 1 AWG, PK100 (701-100-100)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, PK100 (701-025-100)
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- Eclipse Tools Wire Connectors & Disconnects