Shop All Ferrules
Eclipse Tools
Wire Ferrule, Gray 14 AWG, PK100
Mfr # 701-113-100
Zoro # G405128177
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Width (In.) 3
- Length (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-113-100
- Zoro # G405128177
- UPC # 617293019574
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 2 |
Width (In.) | 3 |
Length (In.) | 6 |
Details
Item | Wire Ferrule,Gray 14 AWG,PK100 |
Description
Wire Ferrule,Gray 14 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pogo Stick, Chrome 40" (81-0130)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (SP52IA)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWG, PK500 (701-007)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- Eclipse Tools Wire Connectors & Disconnects