Shop All Ferrules
Eclipse Tools
Wire Ferrule, Gray, 14 AWG, 8mm, PK500
Mfr # 701-102
Zoro # G405128238
product price: $39.99
/pk 500, $0.08/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Width (In.) 5
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-102
- Zoro # G405128238
- UPC # 617293015293
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Width (In.) | 5 |
Height (In.) | 0.5 |
Details
Item | Wire Ferrule,Gray,14 AWG,8mm,PK500 |
Description
Wire Ferrule,Gray,14 AWG,8mm,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 8mm, PK500 (701-100)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16 x 2 AWG, PK500 (701-143)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK500 (701-015)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-027)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- HONEYWELL 386449-4 1/4" Cc Nut & Ferrule (386449-4)
- Eclipse Tools Ferrules