Shop All Ferrules
Eclipse Tools
Wire Ferrule, Gray 1 AWG2, PK100
Mfr # 701-035-100
Zoro # G405128320
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3
- Height (In.) 2
- Length (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-035-100
- Zoro # G405128320
- UPC # 617293019505
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 3 |
Height (In.) | 2 |
Length (In.) | 6 |
Details
Item | Wire Ferrule,Gray 1 AWG2,PK100 |
Description
Wire Ferrule,Gray 1 AWG2,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Toggle (4904BI)
- AMPHENOL PT 10C 10#20 PIN RECP (PT02E1210P)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (H324N)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin A, PK100 (701-090-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-027)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- Eclipse Tools Ferrules