Shop All Ferrules
Eclipse Tools
Wire Ferrule, Brown, 4 AWG, 22mm, PK50
Mfr # 701-043
Zoro # G305128239
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 1
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-043
- Zoro # G305128239
- UPC # 617293002286
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 1 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Brown,4 AWG,22mm,PK50 |
Description
Wire Ferrule,Brown,4 AWG,22mm,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- ELESA Electronic position Indicators, DD51-E-SST-IP65-C2 (DD51-E)
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWG, PK500 (701-007)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-027)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 8 AWG, PK250 (701-064)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- Eclipse Tools Ferrules