Shop All Ferrules
Eclipse Tools
Wire Ferrule, Brown, 4 AWG, 16mm, PK50
Mfr # 701-042
Zoro # G805128173
product price: $10.45
/pk 50, $0.21/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Length (In.) 7
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-042
- Zoro # G805128173
- UPC # 617293002279
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Length (In.) | 7 |
Height (In.) | 1 |
Details
Item | Wire Ferrule,Brown,4 AWG,16mm,PK50 |
Description
Wire Ferrule,Brown,4 AWG,16mm,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45144 (HBLI45144)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 4 AWG, 16mm, PK50 (701-140)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- ECLIPSE TOOLS Wire Ferrule Black, 1 AWG, PK100 (701-100-100)
- KLEIN TOOLS UR IDC Connector UR 19-26 AWG (VDV826-605)
- Eclipse Tools Wire Connectors & Disconnects