Shop All Ferrules
Eclipse Tools
Wire Ferrule, Blue, Twin, 6X2 AWG, PK50
Mfr # 701-114
Zoro # G405128184
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 1.5
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-114
- Zoro # G405128184
- UPC # 617293015354
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Height (In.) | 1.5 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Blue,Twin,6X2 AWG,PK50 |
Description
Wire Ferrule,Blue,Twin,6X2 AWG,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA11)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.2A, 600V AC, Non-Indicating (KTK-R-2/10)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 18X2 AWG, PK500 (701-090)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 10 AWG, PK500 (701-062)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- Eclipse Tools Ferrules