Shop All Ferrules
Eclipse Tools
Wire Ferrule, Blue, 6 AWG, 12mm, PK100
Mfr # 701-087
Zoro # G405128252
product price: $19.95
/pk 100, $0.20/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-087
- Zoro # G405128252
- UPC # 617293015194
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Blue,6 AWG,12mm,PK100 |
Description
Wire Ferrule,Blue,6 AWG,12mm,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GF323N)
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- SIEMENS Miniature Circuit Breaker, BQD Series 60A, 3 Pole, 480V AC (BQD360)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 8mm, PK500 (701-111)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Black, Dual, PK100 (701-120-100)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- Eclipse Tools Wire Connectors & Disconnects