Shop All Ferrules
Eclipse Tools
Wire Ferrule, Blue 20 AWG, PK100
Mfr # 701-098-100
Zoro # G405128191
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length (In.) 4
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-098-100
- Zoro # G405128191
- UPC # 617293019529
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 1 |
Length (In.) | 4 |
Width (In.) | 2.5 |
Details
Item | Wire Ferrule,Blue 20 AWG,PK100 |
Description
Wire Ferrule,Blue 20 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 12mm, PK500 (701-138)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, PK100 (701-085-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- Eclipse Tools Ferrules