Shop All Ferrules
Eclipse Tools
Wire Ferrule, Blue 14 AWG, PK100
Mfr # 701-019-100
Zoro # G305128253
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Width (In.) 3
- Length (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-019-100
- Zoro # G305128253
- UPC # 617293019444
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 2 |
Width (In.) | 3 |
Length (In.) | 6 |
Details
Item | Wire Ferrule,Blue 14 AWG,PK100 |
Description
Wire Ferrule,Blue 14 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 50' 122 WG NMB Cable (28828222)
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case (CTBR1A)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong 4-Angles Locking Male Plug With UL, C-UL Approval (ASEL1420P)
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1825H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1825H-10PACK)
- Eclipse Tools Wire Connectors & Disconnects