Shop All Ferrules
Eclipse Tools
Wire Ferrule, Blue, 14 AWG, 8mm, PK500
Mfr # 701-022
Zoro # G105128217
product price: $43.15
/pk 500, $0.09/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Width (In.) 5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-022
- Zoro # G105128217
- UPC # 617293001098
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 0.5 |
Width (In.) | 5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Blue,14 AWG,8mm,PK500 |
Description
Wire Ferrule,Blue,14 AWG,8mm,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- GARDNER BENDER Tubing H Shrk 3/16-3/32X3 Wht (HST-187W)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 10mm.PK500 (701-013)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 14 x 2 AWG, PK200 (701-084)
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- Eclipse Tools Ferrules