Shop All Ferrules
Eclipse Tools
Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500
Mfr # 701-120
Zoro # G105128347
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 1
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-120
- Zoro # G105128347
- UPC # 617293015392
- Country of Origin Germany
- Category Ferrules
Dimensions
Length (In.) | 7 |
Height (In.) | 1 |
Width (In.) | 5 |
Details
Item | Wire Ferrule,Black,Twin,16 x 2 AWG,PK500 |
Description
Wire Ferrule,Black,Twin,16 x 2 AWG,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Fist Rubber Clamp, 2.5 to 9.5 In (20020)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-B/B)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Cable Tie Duty: Standard (PLM2S-D4Y)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWG, PK500 (701-007)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, Twi, PK265 (701-997)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 6X2 AWG, PK50 (701-114)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- Eclipse Tools Wire Connectors & Disconnects