Shop All Ferrules
Eclipse Tools
Wire Ferrule, Black, 4 AWG, 18mm B, PK50
Mfr # 701-133
Zoro # G405128290
product price: $13.55
/pk 50, $0.27/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5
- Height (In.) 0.5
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-133
- Zoro # G405128290
- UPC # 617293015521
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 5 |
Height (In.) | 0.5 |
Length (In.) | 7 |
Details
Item | Wire Ferrule,Black,4 AWG,18mm B,PK50 |
Description
Wire Ferrule,Black,4 AWG,18mm B,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON ER 22C 1816 412 PIN PLUG (CA3106E2811P)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 16mm, PK25 (701-044)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- ECLIPSE TOOLS Wire Ferrule, Yellow AWG, PK100 (701-104-100)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY0)
- Eclipse Tools Ferrules