Shop All Ferrules
Eclipse Tools
Wire Ferrule, Black 1 AWG, PK100
Mfr # 701-138-100
Zoro # G505128299
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Width (In.) 3
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eclipse Tools
- MFR # 701-138-100
- Zoro # G505128299
- UPC # 617293019628
- Country of Origin Germany
- Category Ferrules
Dimensions
Height (In.) | 1 |
Width (In.) | 3 |
Length (In.) | 4 |
Details
Item | Wire Ferrule,Black 1 AWG,PK100 |
Description
Wire Ferrule,Black 1 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS34B)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, PK100 (701-085-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 24 AWG6mm.PK500 (701-104)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- Eclipse Tools Wire Connectors & Disconnects