Shop All Ferrules
Eclipse Tools
Wire Ferrule, Black 1 AWG, PK100
Mfr # 701-122-100
Zoro # G205128285
product price: $7.75
/pk 100, $0.08/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Height (In.) 1
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 701-122-100
- Zoro # G205128285
- UPC # 617293019598
- Country of Origin Germany
- Category Ferrules
Dimensions
Width (In.) | 2.5 |
Height (In.) | 1 |
Length (In.) | 4 |
Details
Item | Wire Ferrule,Black 1 AWG,PK100 |
Description
Wire Ferrule,Black 1 AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- MIDWEST FASTENER 15, 8 PK (70607)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (BP/AGC-7.5-RP)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 16 AWG, PK1000 (701-052)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 12mm, PK500 (701-138)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-077)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- Eclipse Tools Wire Connectors & Disconnects