Shop All Cable and Wire Cutters
Eclipse Tools
TuffCut 6 Ton Hydraulic Cable Cutter
Mfr # 902-601
Zoro # G605129561
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Height (In.) 4
- Width (In.) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eclipse Tools
- MFR # 902-601
- Zoro # G605129561
- UPC # 617293022888
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Length | 27 |
Height (In.) | 4 |
Width (In.) | 11 |
Details
Item | TuffCut 6 Ton Hydraulic Cable Cutter |
Description
TuffCut 6 Ton Hydraulic Cable Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27892)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3S--21)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0670)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10, Zinc, Black Satin, Comp: Steel (K0737.3101)
- ECLIPSE TOOLS Ratchet Cutter, Black 750 MCM (902-062)
- ECLIPSE TOOLS Rnd Cable Cutter RG6, RG6Q, RG59 and Twist (902-344)
- ECLIPSE TOOLS ACSR Ratchet Cutter (902-306)
- KNIPEX 8" Cable Shears, Steel, Multi-Component Grip (95 12 200)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- Eclipse Tools Knives, Cutters & Snips